Shop LYLE

Aluminum Chemicals Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0224-NA_14X10

  • Mfr # LCU4-0224-NA_14X10
  • Zoro # G8669431

product price: 
$
7.49
/ea

Key Features

Header
Danger
Legend
Chemical Spill
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0224-NA_14X10
Zoro #
G8669431
UPC #
-
Country of Origin
United States
Item
Aluminum Chemicals Danger Sign
Header
Danger
Legend
Chemical Spill
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Header Legend Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
4 Corner
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Legend Background Color
White
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Sign Legend
Chemical Spill
Metal Detectable
Yes
Sign Header
Danger
Maximum Service Temperature
210 Degrees F
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Chemicals Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Spill, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.