Shop LYLE

Aluminum Chemicals Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU5-0213-NA_14X10

  • Mfr # LCU5-0213-NA_14X10
  • Zoro # G8859466

product price: 
$
10.99
/ea

Key Features

Header
Notice
Legend
Chemical Spills Must Be Reported Immediately
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0213-NA_14X10
Zoro #
G8859466
UPC #
-
Country of Origin
United States
Item
Aluminum Chemicals Notice Sign
Header
Notice
Legend
Chemical Spills Must Be Reported Immediately
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Blue
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header Style
Text
Graffiti Resistant
Yes
Write on Surface
No
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Header
Notice
Sign Header Text Color
White
Sign Legend
Chemical Spills Must Be Reported Immediately
Mounting Pattern
4 Corner
State Specific Sign
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Mirror Print
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Aluminum Chemicals Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Aluminum Chemicals Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Spills Must Be Reported Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.