Aluminum Chemicals Warning Sign, 10 in Height, 7 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU6-0172-NA_10X7

  • Zoro # G9482448


product price:  $8.59
/ea

Key Features

Header
Warning
Legend
Detectable Amounts Of Chemicals Or Substances Known To The State Of California
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU6-0172-NA_10X7
Zoro #
G9482448
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Chemicals Warning Sign
Header
Warning
Legend
Detectable Amounts Of Chemicals Or Substances Known To The State Of California
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Header Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Sign Header Background Color
White
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Write on Surface
No
Number of Printed Sides
1
Sign Legend Background Color
White
Corrosion Resistant
Yes
Abrasion Resistant
No
Glow In The Dark
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Header
Warning
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Legend
Check collection
Sign Format
Traditional OSHA
State Specific Regulations
CA Prop 65
Mirror Print
No
State Specific Sign
Yes
Metal Detectable
Yes
ANSI 969 Compliant
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Aluminum Chemicals Warning Sign

Description

Aluminum Chemicals Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Check collection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.