Shop LYLE

Aluminum Chemicals Warning Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU6-0172-NA_14X10
  • Zoro # G9482457

product price: 
$
10.49
/ea

Key Features

Header
Warning
Legend
Detectable Amounts Of Chemicals Or Substances Known To The State Of California
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0172-NA_14X10
Zoro #
G9482457
UPC #
-
Country of Origin
United States
Item
Aluminum Chemicals Warning Sign
Header
Warning
Legend
Detectable Amounts Of Chemicals Or Substances Known To The State Of California
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Orange
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
White
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Metal Detectable
Yes
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend
Check collection
Minimum Service Temperature
-40 Degrees F
State Specific Regulations
CA Prop 65
Corrosion Resistant
Yes
State Specific Sign
Yes
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Sign Header Text Color
Black
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Header
Warning
Sign Header Style
Text
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Aluminum Chemicals Warning Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Chemicals Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Check collection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products