Aluminum Chlorine Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0038-NA_10X7

  • Mfr # LCU4-0038-NA_10X7
  • Zoro # G8741096
product price: 
$
8.89
/ea

Key Features

Header
Danger
Legend
Chlorine. Contact Will Cause Burns Or Severe Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0038-NA_10X7
Zoro #
G8741096
UPC #
-
Country of Origin
United States
Item
Aluminum Chlorine Danger Sign
Header
Danger
Legend
Chlorine. Contact Will Cause Burns Or Severe Injury.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Header Background Color
Red, Yellow
Material Special Properties
Metal Detectable
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
Yes
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Material Properties
Rigid
State Specific Sign
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Danger
Anti-Slip Surface
No
Sign Legend
Chlorine. Contact Will Cause Burns Or Severe Injury.
ANSI 969 Compliant
No
Product Type
Aluminum Chlorine Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Chlorine Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chlorine. Contact Will Cause Burns Or Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.