Aluminum Chock Wheels Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0690-NA_14X10

  • Mfr # LCU4-0690-NA_14X10

  • Zoro # G9466591


product price:  $14.29
/ea

Key Features

Header
Danger
Legend
Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0690-NA_14X10
Zoro #
G9466591
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Chock Wheels Danger Sign
Header
Danger
Legend
Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Sign Header
Danger
Graffiti Resistant
Yes
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
Sign Header Text Color
White
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Legend Style
Text
Number of Printed Sides
1
Abrasion Resistant
No
State Specific Sign
No
Write on Surface
No
Sign Header Style
Text
Anti-Slip Surface
No
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Sign Legend
Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Product Type
Aluminum Chock Wheels Danger Sign

Description

Aluminum Chock Wheels Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.