Aluminum Chock Wheels Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU5-0244-NA_10X7

  • Mfr # LCU5-0244-NA_10X7

  • Zoro # G8861855


product price:  $8.15
/ea

Key Features

Header
Notice
Legend
Wheels Must Be Chocked Before Loading And Unloading
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0244-NA_10X7
Zoro #
G8861855
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Chock Wheels Notice Sign
Header
Notice
Legend
Wheels Must Be Chocked Before Loading And Unloading
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Header Style
Text
Corrosion Resistant
Yes
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Sign Legend
Wheels Must Be Chocked Before Loading And Unloading
Number of Printed Sides
1
Glow In The Dark
No
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Sign Header Background Color
Blue
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Metal Detectable
Yes
Graffiti Resistant
Yes
Write on Surface
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Aluminum Chock Wheels Notice Sign

Description

Aluminum Chock Wheels Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wheels Must Be Chocked Before Loading And Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products