Shop LYLE

Aluminum Cleaning Notice Sign, 10 in H, 14 in W, Aluminum, English, LCU5-0198-NA_14X10

  • Mfr # LCU5-0198-NA_14X10
  • Zoro # G8858291

product price: 
$
10.49
/ea

Key Features

Header
Notice
Legend
Efficiency Requires Cleanliness And Order
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0198-NA_14X10
Zoro #
G8858291
UPC #
-
Country of Origin
United States
Item
Aluminum Cleaning Notice Sign
Header
Notice
Legend
Efficiency Requires Cleanliness And Order
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend
Efficiency Requires Cleanliness And Order
Sign Header Background Color
Blue
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Material Special Properties
Metal Detectable
State Specific Sign
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Header
Notice
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend Style
Text
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Text Color
White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Aluminum Cleaning Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Aluminum Cleaning Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Efficiency Requires Cleanliness And Order, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.