Shop LYLE

Aluminum Combustible Liquid Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0417-NA_10X7

  • Mfr # LCU4-0417-NA_10X7
  • Zoro # G9336988

product price: 
$
8.89
/ea

Key Features

Header
Danger
Legend
Combustible Liquids
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0417-NA_10X7
Zoro #
G9336988
UPC #
-
Country of Origin
United States
Item
Aluminum Combustible Liquid Danger Sign
Header
Danger
Legend
Combustible Liquids
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Write on Surface
No
State Specific Sign
No
Graffiti Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black, Red, White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Sign Legend
Combustible Liquids
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Aluminum Combustible Liquid Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Combustible Liquid Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible Liquids, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products