Aluminum Confined Space Danger Sign, 7 in H x 10 in W, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0518-NA_10X7

  • Zoro # G9348556


product price:  $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0518-NA_10X7
Zoro #
G9348556
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Confined Space Danger Sign
Header
Danger
Legend
Oxygen Deficient Confined Space
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Background Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Legend
Oxygen Deficient Confined Space
Number of Printed Sides
1
Sign Legend Style
Text
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header
Danger
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend Background Color
White
Metal Detectable
Yes
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Aluminum Confined Space Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen Deficient Confined Space, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.