Aluminum Confined Space Danger Sign, 7 in H x 10 in W, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0693-NA_10X7

  • Zoro # G9466801


product price:  $8.15
/ea

Key Features

Header
Danger
Legend
Do Not Perform A Confined Space Rescue Without Proper Safety Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0693-NA_10X7
Zoro #
G9466801
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Confined Space Danger Sign
Header
Danger
Legend
Do Not Perform A Confined Space Rescue Without Proper Safety Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Metal Detectable
Yes
Mirror Print
No
Write on Surface
No
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
Do Not Perform A Confined Space Rescue Without Proper Safety Equipment
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Aluminum Confined Space Danger Sign

Description

Aluminum Confined Space Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Perform A Confined Space Rescue Without Proper Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.