Aluminum Confined Space Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0627-NA_10X7

  • Zoro # G9459086


product price: $8.15
/ea

Key Features

Header
Danger
Legend
Confined Space Air-Supplied Respirator Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0627-NA_10X7
Zoro #
G9459086
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Confined Space Danger Sign
Header
Danger
Legend
Confined Space Air-Supplied Respirator Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Text
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Legend
Confined Space Air-Supplied Respirator Required
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
Abrasion Resistant
No
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Danger
Sign Legend Background Color
White
Write on Surface
No
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Aluminum Confined Space Danger Sign

Description

Aluminum Confined Space Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Air-Supplied Respirator Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.