Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Construction Area Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0626-NA_10X7

  • Zoro # G9459016


product price: $8.69
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0626-NA_10X7
Zoro #
G9459016
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Construction Area Danger Sign
Header
Danger
Legend
Construction Site Unauthorized Persons Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header
Danger
Metal Detectable
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header Style
Text
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Legend
Construction Site Unauthorized Persons Keep Out
Sign Format
Traditional OSHA
Write on Surface
No
Glow In The Dark
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Anti-Slip Surface
No
Mirror Print
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Aluminum Construction Area Danger Sign

Description

Aluminum Construction Area Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Site Unauthorized Persons Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products