Aluminum Controlled Access Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0454-NA_14X10

  • Zoro # G9341267


product price: $9.65
/ea

Key Features

Header
Danger
Legend
Controlled Access Zone
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0454-NA_14X10
Zoro #
G9341267
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Controlled Access Danger Sign
Header
Danger
Legend
Controlled Access Zone
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
Controlled Access Zone
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Header
Danger
Mirror Print
No
Sign Header Background Color
Black, Red, White
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Metal Detectable
Yes
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Product Type
Aluminum Controlled Access Danger Sign

Description

Aluminum Controlled Access Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Controlled Access Zone, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.