Aluminum Conveyor Safety Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0475-NA_10X7

  • Zoro # G9343455


product price:  $8.25
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0475-NA_10X7
Zoro #
G9343455
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Conveyor Safety Danger Sign
Header
Danger
Legend
Keep From Under Conveyor
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Background Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Text Color
White
Mirror Print
No
Sign Header
Danger
Number of Printed Sides
1
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Abrasion Resistant
No
Sign Header Style
Text
Write on Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Sign Legend
Keep From Under Conveyor
Metal Detectable
Yes
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Product Type
Aluminum Conveyor Safety Danger Sign

Description

Aluminum Conveyor Safety Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep From Under Conveyor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products