Aluminum Corrosive Materials Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0149-NA_14X10

  • Mfr # LCU4-0149-NA_14X10

  • Zoro # G8752987


product price:  $9.79
/ea

Key Features

Header
Danger
Legend
Corrosives. Avoid Contact With Eyes And Skin.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0149-NA_14X10
Zoro #
G8752987
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Corrosive Materials Danger Sign
Header
Danger
Legend
Corrosives. Avoid Contact With Eyes And Skin.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Abrasion Resistant
No
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Sign Header Style
Symbol and Text
Write on Surface
No
Sign Header
Danger
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Sign Header Text Color
White
State Specific Sign
No
Sign Header Background Color
Red, Yellow
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Metal Detectable
Yes
Sign Legend
Corrosives. Avoid Contact With Eyes And Skin.
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Product Type
Aluminum Corrosive Materials Danger Sign

Description

Aluminum Corrosive Materials Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosives. Avoid Contact With Eyes And Skin., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products