Aluminum Corrosive Materials Warning Sign, 10 in Height, 14 in Width, Aluminum, English

  • Mfr # LCU6-0142-NA_14X10

  • Zoro # G9481328


product price:  $9.79
/ea

Key Features

Header
Warning
Legend
Corrosive Materials Wear Protective Clothing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0142-NA_14X10
Zoro #
G9481328
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Corrosive Materials Warning Sign
Header
Warning
Legend
Corrosive Materials Wear Protective Clothing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Background Color
Orange
ANSI Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Mirror Print
No
Sign Header
Warning
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Metal Detectable
Yes
Sign Header Background Color
Orange
Corrosion Resistant
Yes
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Sign Legend
Corrosive Materials Wear Protective Clothing
Sign Header Text Color
Black
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Aluminum Corrosive Materials Warning Sign

Description

Aluminum Corrosive Materials Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Materials Wear Protective Clothing, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.