Aluminum Cotton Dust Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0708-NA_14X10

  • Zoro # G9468256


product price:  $10.25
/ea

Key Features

Header
Danger
Legend
Cotton Dust Causes Damage To Lungs (Byssinosis) Wear Respiratory Protection In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0708-NA_14X10
Zoro #
G9468256
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Cotton Dust Danger Sign
Header
Danger
Legend
Cotton Dust Causes Damage To Lungs (Byssinosis) Wear Respiratory Protection In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Write on Surface
No
Sign Header Style
Text
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Sign Legend
Cotton Dust Causes Damage To Lungs (Byssinosis) Wear Respiratory Protection In This Area
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Legend Background Color
White
Metal Detectable
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Aluminum Cotton Dust Danger Sign

Description

Aluminum Cotton Dust Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cotton Dust Causes Damage To Lungs (Byssinosis) Wear Respiratory Protection In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.