Aluminum Cylinder Handling Notice Sign, 7 in H, 10 in W, Vertical Rectangle, LCU5-0059-NA_10X7

  • Mfr # LCU5-0059-NA_10X7

  • Zoro # G9169609


product price:  $8.29
/ea

Key Features

Header
Notice
Legend
Store Full Gas Cylinders Here
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0059-NA_10X7
Zoro #
G9169609
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Cylinder Handling Notice Sign
Header
Notice
Legend
Store Full Gas Cylinders Here
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Sign Format
ANSI/OSHA Format
Mirror Print
No
Write on Surface
No
Sign Header Text Color
White
Sign Legend
Store Full Gas Cylinders Here
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Header
Notice
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Corrosion Resistant
Yes
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Background Color
Blue
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Product Type
Aluminum Cylinder Handling Notice Sign

Description

Aluminum Cylinder Handling Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Store Full Gas Cylinders Here, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.