Aluminum Cylinder Handling Notice Sign, 7 in H, 10 in W, Vertical Rectangle, LCU5-0189-NA_10X7

  • Mfr # LCU5-0189-NA_10X7
  • Zoro # G9178106
product price: 
$
6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Notice
Legend
Cylinders Not Connected Must Be Capped
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0189-NA_10X7
Zoro #
G9178106
UPC #
-
Country of Origin
United States
Item
Aluminum Cylinder Handling Notice Sign
Header
Notice
Legend
Cylinders Not Connected Must Be Capped
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
White
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Write on Surface
No
Anti-Slip Surface
No
Sign Header Background Color
Blue
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend
Cylinders Not Connected Must Be Capped
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
210 Degrees F
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Aluminum Cylinder Handling Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Cylinders Not Connected Must Be Capped, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.