Aluminum Cylinder Handling Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU6-0050-NA_14X10

  • Mfr # LCU6-0050-NA_14X10

  • Zoro # G9475667


product price:  $8.25
/ea

Key Features

Header
Warning
Legend
Be Sure Cylinder Is Properly Supported And Capped
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0050-NA_14X10
Zoro #
G9475667
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Cylinder Handling Warning Sign
Header
Warning
Legend
Be Sure Cylinder Is Properly Supported And Capped
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2182
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Background Color
Orange
ANSI Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Background Color
Orange
Sign Header Background Color
Orange
ANSI 969 Compliant
No
Mirror Print
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Special Properties
Metal Detectable
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Legend
Be Sure Cylinder Is Properly Supported And Capped
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header
Warning
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Aluminum Cylinder Handling Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Be Sure Cylinder Is Properly Supported And Capped, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.