Aluminum Do Not Enter Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0685-NA_10X7

  • Zoro # G9465876


product price:  $8.59
/ea

Key Features

Header
Danger
Legend
Barricade Area Do Not Enter Without Authorization Or Supervision
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0685-NA_10X7
Zoro #
G9465876
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Do Not Enter Danger Sign
Header
Danger
Legend
Barricade Area Do Not Enter Without Authorization Or Supervision
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Anti-Slip Surface
No
Metal Detectable
Yes
Abrasion Resistant
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Legend Style
Text
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Legend
Barricade Area Do Not Enter Without Authorization Or Supervision
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Aluminum Do Not Enter Danger Sign

Description

Aluminum Do Not Enter Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Barricade Area Do Not Enter Without Authorization Or Supervision, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.