Aluminum Dust Mask Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU5-0195-NA_10X7

  • Zoro # G8858641


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Notice
Legend
Dust Respirator Must Be Worn On This Job
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0195-NA_10X7
Zoro #
G8858641
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Aluminum Dust Mask Notice Sign
Header
Notice
Legend
Dust Respirator Must Be Worn On This Job
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Sign Header Background Color
Blue
Abrasion Resistant
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend
Dust Respirator Must Be Worn On This Job
Sign Header Text Color
White
Write on Surface
No
Sign Header Style
Text
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Metal Detectable
Yes
Mirror Print
No
State Specific Sign
No
Sign Legend Style
Text
Sign Format
ANSI/OSHA Format
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Aluminum Dust Mask Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Dust Respirator Must Be Worn On This Job, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.