Shop LYLE

Aluminum Electrical Equipment Danger Sign, 10 in Height, 14 in Width, Aluminum, English

  • Mfr # LCU4-0058-NA_14X10
  • Zoro # G8743281

product price: 
$
10.49
/ea

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only Will Cause Serious Shock Or Death
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0058-NA_14X10
Zoro #
G8743281
UPC #
-
Country of Origin
United States
Item
Aluminum Electrical Equipment Danger Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only Will Cause Serious Shock Or Death
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Abrasion Resistant
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Legend Background Color
White
Glow In The Dark
No
Sign Legend
Electrical Equipment Authorized Personnel Only. Will Cause Serious Shock Or Injury.
Sign Header Background Color
Red, Yellow
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Anti-Slip Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Product Type
Aluminum Electrical Equipment Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Electrical Equipment Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Equipment Authorized Personnel Only. Will Cause Serious Shock Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.