Aluminum Electrical Equipment Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0058-NA_10X7

  • Zoro # G8743266


product price:  $8.69
/ea

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only Will Cause Serious Shock Or Death
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0058-NA_10X7
Zoro #
G8743266
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Electrical Equipment Danger Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only Will Cause Serious Shock Or Death
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Danger
Sign Legend
Electrical Equipment Authorized Personnel Only. Will Cause Serious Shock Or Injury.
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Write on Surface
No
Material Special Properties
Metal Detectable
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Symbol and Text
Sign Header Background Color
Red, Yellow
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
Yes
State Specific Sign
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Aluminum Electrical Equipment Danger Sign

Description

Aluminum Electrical Equipment Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Equipment Authorized Personnel Only. Will Cause Serious Shock Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.