Aluminum Electrical Equipment Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0139-NA_10X7

  • Zoro # G8752025


product price: $8.29
/ea

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0139-NA_10X7
Zoro #
G8752025
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Electrical Equipment Danger Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Metal Detectable
Yes
Abrasion Resistant
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Background Color
White
Write on Surface
No
Mirror Print
No
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Danger
Sign Legend
Electrical Equipment. Authorized Personnel Only.
Material Special Properties
Metal Detectable
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Red, Yellow
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Product Type
Aluminum Electrical Equipment Danger Sign

Description

Aluminum Electrical Equipment Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Equipment. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.