Aluminum Electrical Equipment Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0393-NA_10X7

  • Zoro # G9334355


product price: $8.25
/ea

Key Features

Header
Danger
Legend
Electricians Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0393-NA_10X7
Zoro #
G9334355
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Electrical Equipment Danger Sign
Header
Danger
Legend
Electricians Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Sign Header Text Color
White
Sign Legend
Electricians Only
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
State Specific Sign
No
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Metal Detectable
Yes
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header
Danger
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Aluminum Electrical Equipment Danger Sign

Description

Aluminum Electrical Equipment Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electricians Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.