Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Elevator Hazard Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0682-NA_14X10

  • Zoro # G9465480


product price: $8.25
/ea

Key Features

Header
Danger
Legend
Do Not Raise Gate Until The Elevator Has Stopped At This Floor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0682-NA_14X10
Zoro #
G9465480
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Elevator Hazard Danger Sign
Header
Danger
Legend
Do Not Raise Gate Until The Elevator Has Stopped At This Floor
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Style
Text
State Specific Sign
No
Sign Legend
Do Not Raise Gate Until The Elevator Has Stopped At This Floor
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Sign Header
Danger
Corrosion Resistant
Yes
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
Sign Header Style
Text
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Aluminum Elevator Hazard Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Raise Gate Until The Elevator Has Stopped At This Floor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.