Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Elevator Hazard Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0368-NA_10X7

  • Zoro # G9331266


product price: $7.85
/ea

Key Features

Header
Danger
Legend
Elevator Shaft
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0368-NA_10X7
Zoro #
G9331266
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Elevator Hazard Danger Sign
Header
Danger
Legend
Elevator Shaft
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Background Color
White
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Abrasion Resistant
No
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Mounting Pattern
4 Corner
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Write on Surface
No
Sign Header Text Color
White
Sign Legend
Elevator Shaft
Anti-Slip Surface
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Style
Text
Metal Detectable
Yes
Product Type
Aluminum Elevator Hazard Danger Sign

Description

Aluminum Elevator Hazard Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Elevator Shaft, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.