Aluminum Eye & Ear Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0683-NA_14X10

  • Zoro # G9465605


product price:  $10.25
/ea

Key Features

Header
Danger
Legend
Eye And Ear Protection Required While Operating This Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0683-NA_14X10
Zoro #
G9465605
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Eye & Ear Danger Sign
Header
Danger
Legend
Eye And Ear Protection Required While Operating This Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Legend
Eye And Ear Protection Required While Operating This Equipment
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Sign Header Style
Text
Mirror Print
No
Sign Header Text Color
White
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Aluminum Eye & Ear Danger Sign

Description

Aluminum Eye & Ear Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Required While Operating This Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.