Aluminum Eye & Ear Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0683-NA_10X7

  • Zoro # G9465550


product price:  $8.59
/ea

Key Features

Header
Danger
Legend
Eye And Ear Protection Required While Operating This Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0683-NA_10X7
Zoro #
G9465550
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Eye & Ear Danger Sign
Header
Danger
Legend
Eye And Ear Protection Required While Operating This Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Legend
Eye And Ear Protection Required While Operating This Equipment
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
White
ANSI 969 Compliant
No
Metal Detectable
Yes
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header
Danger
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Material Special Properties
Metal Detectable
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Aluminum Eye & Ear Danger Sign

Description

Aluminum Eye & Ear Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Required While Operating This Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.