Shop LYLE

Aluminum Flammable Gas Danger Sign, 10" H, 14 in W, Horizontal Rectangle, LCU4-0634-NA_14X10

  • Mfr # LCU4-0634-NA_14X10
  • Zoro # G9459978

product price: 
$
10.99
/ea

Key Features

Header
Danger
Legend
Flammable Gas Keep Fire Or Flame Away No Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0634-NA_14X10
Zoro #
G9459978
UPC #
-
Country of Origin
United States
Item
Aluminum Flammable Gas Danger Sign
Header
Danger
Legend
Flammable Gas Keep Fire Or Flame Away No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Mounting Location
Wall
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Header
Danger
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Write on Surface
No
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Legend
Flammable Gas Keep Fire Or Flame Away No Smoking
Sign Legend Style
Text
Metal Detectable
Yes
Maximum Service Temperature
210 Degrees F
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Aluminum Flammable Gas Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Flammable Gas Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Gas Keep Fire Or Flame Away No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.