Aluminum Flammable Liquid Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0514-NA_14X10

  • Zoro # G9348075


product price:  $10.25
/ea

Key Features

Header
Danger
Legend
Flammable liquids do not smoke
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0514-NA_14X10
Zoro #
G9348075
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Flammable Liquid Danger Sign
Header
Danger
Legend
Flammable liquids do not smoke
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Language
English
Material
Aluminum
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Number of Printed Sides
1
Mirror Print
No
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Flammable Liquids Do Not Smoke
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
210 Degrees F
Material Special Properties
Metal Detectable
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Header
Danger
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Aluminum Flammable Liquid Danger Sign

Description

Aluminum Flammable Liquid Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquids Do Not Smoke, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.