Aluminum Foot Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU6-0061-NA_14X10

  • Zoro # G9476306


product price:  $9.79
/ea

Key Features

Header
Warning
Legend
Safety Shoes Must Be Worn
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0061-NA_14X10
Zoro #
G9476306
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Foot Warning Sign
Header
Warning
Legend
Safety Shoes Must Be Worn
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2278
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Header Background Color
Orange
Sign Legend Text Color
Black
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Black
Corrosion Resistant
Yes
Write on Surface
No
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Legend
Safety Shoes Must Be Worn
Sign Mounting Location
Wall
Mirror Print
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Sign Header Background Color
Orange
Metal Detectable
Yes
Anti-Slip Surface
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Sign Header Style
Text
Number of Printed Sides
1
Glow In The Dark
No
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Aluminum Foot Warning Sign

Description

Aluminum Foot Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Must Be Worn, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.