Aluminum Foot Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU6-0061-NA_10X7

  • Zoro # G9476297


product price:  $8.59
/ea

Key Features

Header
Warning
Legend
Safety Shoes Must Be Worn
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0061-NA_10X7
Zoro #
G9476297
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Foot Warning Sign
Header
Warning
Legend
Safety Shoes Must Be Worn
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2277
ANSI Compliant
Yes
Header Background Color
Orange
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
State Specific Sign
No
Anti-Slip Surface
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header Background Color
Orange
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Sign Header Text Color
Black
Mirror Print
No
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Sign Header
Warning
Glow In The Dark
No
Sign Legend
Safety Shoes Must Be Worn
Maximum Service Temperature
210 Degrees F
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Aluminum Foot Warning Sign

Description

Aluminum Foot Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Must Be Worn, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.