Shop LYLE

Aluminum Hazardous Chemicals Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0211-NA_10X7

  • Mfr # LCU4-0211-NA_10X7
  • Zoro # G8667779

product price: 
$
8.79
/ea

Key Features

Header
Danger
Legend
Hazardous Chemicals
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0211-NA_10X7
Zoro #
G8667779
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Hazardous Chemicals Danger Sign
Header
Danger
Legend
Hazardous Chemicals
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Anti-Slip Surface
No
Sign Header Text Color
White
Abrasion Resistant
No
Metal Detectable
Yes
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Sign Legend Background Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Legend
Hazardous Chemicals
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Graffiti Resistant
Yes
Product Type
Aluminum Hazardous Chemicals Danger Sign

Description

Aluminum Hazardous Chemicals Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Chemicals, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.