Shop LYLE

Aluminum Hazardous Materials Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0063-NA_14X10

  • Mfr # LCU4-0063-NA_14X10
  • Zoro # G8743878

product price: 
$
10.99
/ea

Key Features

Header
Danger
Legend
Hazardous Materials. Improper Contact Will Result In Serious Injury Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0063-NA_14X10
Zoro #
G8743878
UPC #
-
Country of Origin
United States
Item
Aluminum Hazardous Materials Danger Sign
Header
Danger
Legend
Hazardous Materials. Improper Contact Will Result In Serious Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Red, Yellow
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
Sign Legend
Hazardous Materials. Improper Contact Will Result In Serious Injury Or Death.
Sign Header
Danger
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Aluminum Hazardous Materials Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Hazardous Materials Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Materials. Improper Contact Will Result In Serious Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.