Shop LYLE

Aluminum Hazardous Materials Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0503-NA_10X7

  • Mfr # LCU4-0503-NA_10X7
  • Zoro # G9346620

product price: 
$
9.19
/ea

Key Features

Header
Danger
Legend
Hazardous Material Check MSDS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0503-NA_10X7
Zoro #
G9346620
UPC #
-
Country of Origin
United States
Item
Aluminum Hazardous Materials Danger Sign
Header
Danger
Legend
Hazardous Material Check MSDS
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Black, Red
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Material Properties
Rigid
Write on Surface
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Metal Detectable
Yes
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
210 Degrees F
Sign Legend
Hazardous Material Check Msds
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Sign Header Style
Text
Mirror Print
No
Glow In The Dark
No
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Mounting Location
Wall
Product Type
Aluminum Hazardous Materials Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Hazardous Materials Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Material Check Msds, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products