Aluminum Hazardous Waste Danger Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0681-NA_10X7

  • Zoro # G9465438


product price:  $8.25
/ea

Key Features

Header
Danger
Legend
Hazardous Waste Treatment Area Unauthorized Persons Keep Out!
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0681-NA_10X7
Zoro #
G9465438
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Hazardous Waste Danger Sign
Header
Danger
Legend
Hazardous Waste Treatment Area Unauthorized Persons Keep Out!
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Mounting Location
Wall
Anti-Slip Surface
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Mirror Print
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Glow In The Dark
No
Sign Header
Danger
Average Outdoor Durability
3 to 5 yr
Sign Legend
Hazardous Waste Treatment Area Unauthorized Persons Keep Out!
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Aluminum Hazardous Waste Danger Sign

Description

Aluminum Hazardous Waste Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Treatment Area Unauthorized Persons Keep Out!, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.