Shop LYLE

Aluminum Hazardous Waste Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU6-0048-NA_14X10
  • Zoro # G9475439

product price: 
$
8.39
/ea

Key Features

Header
Warning
Legend
Hazardous Waste
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0048-NA_14X10
Zoro #
G9475439
UPC #
-
Country of Origin
United States
Item
Aluminum Hazardous Waste Warning Sign
Header
Warning
Legend
Hazardous Waste
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2154
Double-Sided
No
Legend Style
Symbol and Text
Header Legend Color
Black
Header Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Orange
Write on Surface
No
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Corrosion Resistant
Yes
State Specific Sign
No
Sign Format
Traditional OSHA
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Warning
Sign Legend Background Color
Orange
Glow In The Dark
No
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Abrasion Resistant
No
Mounting Pattern
4 Corner
Sign Legend
Hazardous Waste
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Graffiti Resistant
Yes
Sign Header Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Hazardous Waste Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.