Aluminum Hearing Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0467-NA_10X7

  • Zoro # G9342755


product price:  $8.49
/ea

Key Features

Header
Danger
Legend
Ear protection required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0467-NA_10X7
Zoro #
G9342755
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Hearing Danger Sign
Header
Danger
Legend
Ear protection required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Language
English
Material
Aluminum
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
State Specific Sign
No
Abrasion Resistant
No
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Sign Header Style
Text
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend
Ear Protection Required
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Aluminum Hearing Danger Sign

Description

Aluminum Hearing Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.