Aluminum Hearing Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0585-NA_10X7

  • Zoro # G9482649


product price:  $8.59
/ea

Key Features

Header
Danger
Legend
Ear Protection Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0585-NA_10X7
Zoro #
G9482649
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Hearing Danger Sign
Header
Danger
Legend
Ear Protection Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header
Danger
Glow In The Dark
No
Mirror Print
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Sign Header Text Color
White
Mounting Pattern
4 Corner
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Maximum Service Temperature
210 Degrees F
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Ear Protection Must Be Worn In This Area
State Specific Sign
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Write on Surface
No
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Aluminum Hearing Danger Sign

Description

Aluminum Hearing Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.