Aluminum Hearing Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU6-0058-NA_14X10

  • Zoro # G9475999


product price:  $9.79
/ea

Key Features

Header
Warning
Legend
Hearing Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0058-NA_14X10
Zoro #
G9475999
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Hearing Warning Sign
Header
Warning
Legend
Hearing Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2236
Sign Legend Text Color
Black
Sign Legend
Hearing Protection Required In This Area
Write on Surface
No
Sign Header
Warning
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Mirror Print
No
State Specific Sign
No
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Orange
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Black
Sign Mounting Location
Wall
Sign Header Background Color
Orange
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
ANSI 969 Compliant
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Aluminum Hearing Warning Sign

Description

Aluminum Hearing Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.