Aluminum High Pressure Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0076-NA_10X7

  • Zoro # G8745381


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Danger
Legend
High Pressure Gas Line
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0076-NA_10X7
Zoro #
G8745381
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum High Pressure Danger Sign
Header
Danger
Legend
High Pressure Gas Line
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Special Properties
Metal Detectable
Write on Surface
No
ANSI 969 Compliant
No
Metal Detectable
Yes
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Mirror Print
No
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Sign Header
Danger
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend
High Pressure Gas Line
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Header Background Color
Red, Yellow
Number of Printed Sides
1

Description

Aluminum High Pressure Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Pressure Gas Line, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.