Aluminum High Pressure Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU6-0140-NA_14X10

  • Zoro # G9481267


product price:  $9.79
/ea

Key Features

Header
Warning
Legend
High Pressure Air Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0140-NA_14X10
Zoro #
G9481267
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum High Pressure Warning Sign
Header
Warning
Legend
High Pressure Air Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Orange
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Orange
Material Special Properties
Metal Detectable
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Legend
High Pressure Air Authorized Personnel Only
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Number of Printed Sides
1
Sign Legend Style
Text
Glow In The Dark
No
Sign Header
Warning
State Specific Sign
No
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Aluminum High Pressure Warning Sign

Description

Aluminum High Pressure Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure Air Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.