Aluminum High Voltage Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0052-NA_14X10

  • Zoro # G8742785


product price: $10.15
/ea

Key Features

Header
Danger
Legend
This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0052-NA_14X10
Zoro #
G8742785
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum High Voltage Danger Sign
Header
Danger
Legend
This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Sign Header Background Color
Red, Yellow
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Legend
This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission.
Material Special Properties
Metal Detectable
Sign Header Text Color
White
Glow In The Dark
No
Mirror Print
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Sign Header Style
Symbol and Text
State Specific Sign
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header
Danger
Material Properties
Rigid
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
Product Type
Aluminum High Voltage Danger Sign

Description

Aluminum High Voltage Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.