Aluminum High Voltage Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0052-NA_10X7

  • Zoro # G8742791


product price:  $8.15
/ea

Key Features

Header
Danger
Legend
This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0052-NA_10X7
Zoro #
G8742791
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum High Voltage Danger Sign
Header
Danger
Legend
This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red, Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Sign Header Text Color
White
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Red, Yellow
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Danger
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Glow In The Dark
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Symbol and Text
Write on Surface
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission.
Product Type
Aluminum High Voltage Danger Sign

Description

Aluminum High Voltage Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.