Aluminum Hydrochloric Acid Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0464-NA_10X7

  • Mfr # LCU4-0464-NA_10X7

  • Zoro # G9342317


product price:  $8.25
/ea

Key Features

Header
Danger
Legend
Hydrochloric Acid (Hcl)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0464-NA_10X7
Zoro #
G9342317
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Hydrochloric Acid Danger Sign
Header
Danger
Legend
Hydrochloric Acid (Hcl)
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
State Specific Sign
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Mirror Print
No
Sign Legend
Hydrochloric Acid (Hcl)
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
210 Degrees F
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Material Properties
Rigid
Mounting Pattern
4 Corner
Metal Detectable
Yes
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Header Style
Text
Product Type
Aluminum Hydrochloric Acid Danger Sign

Description

Aluminum Hydrochloric Acid Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrochloric Acid (Hcl), Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products