Aluminum Infectious Waste Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU6-0046-NA_14X10

  • Zoro # G9475116


product price:  $10.39
/ea

Key Features

Header
Warning
Legend
Infectious Waste
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0046-NA_14X10
Zoro #
G9475116
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Infectious Waste Warning Sign
Header
Warning
Legend
Infectious Waste
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2126
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Background Color
Orange
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Header Style
Text
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
210 Degrees F
Material Special Properties
Metal Detectable
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Orange
Number of Printed Sides
1
State Specific Sign
No
Sign Header Text Color
Black
Sign Header
Warning
Graffiti Resistant
Yes
Sign Legend
Infectious Waste
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Mirror Print
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Write on Surface
No
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Aluminum Infectious Waste Warning Sign

Description

Aluminum Infectious Waste Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Infectious Waste, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.