Aluminum Keep Away Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0329-NA_10X7

  • Zoro # G9327285


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Header
Danger
Legend
Keep Away
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0329-NA_10X7
Zoro #
G9327285
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Keep Away Danger Sign
Header
Danger
Legend
Keep Away
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Write on Surface
No
Sign Header Text Color
White
State Specific Sign
No
Sign Header
Danger
Metal Detectable
Yes
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Legend
Keep Away
Anti-Slip Surface
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Mirror Print
No
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Sign Legend Style
Text
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Aluminum Keep Away Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Away, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products